CR463L02ANA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CR463L02ANA GE Contactors, CR460 Series, 0Pen 0 No 2NC 277V No Ccf

MFG Item Number
CR463L02ANA

CR463L02ANA GE Contactors, CR460 Series, 0Pen 0 No 2NC 277V No Ccf

MFG Item Number
CR463L02ANA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, CR460 Series
Item #
CR463L02ANA
0Pen 0 No 2NC 277V No Ccf

CR460 Series Information

  • Allows Late Point Configuration
  • 110‑277 VAC, Voltage Circuit
  • Wire Size Ratings
  • Fully Assembled
  • Flexibility
Lighting contactors switch ballast (fluorescent or HID), tungsten and general use
loads and carry motor load, resistive and pilot duty ratings as well. Contactors accept up to 6 single‑ or double‑pole power poles

Specifications

Specifications
Manufacturer Part Number CR463L02ANA
Manufacturer GE
Product Series CR460
Family Series GE Contactors, CR460 Series
Description 0Pen 0 No 2NC 277V No Ccf
Nominal Coil Voltage 240 VAC
Coil Voltage 240 VAC
Coil Type Electronic
Poles 2NC
Enclosure Yes
Net Weight 0 lbs
Gross Weight 0 lbs