CR463L04AJA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CR463L04AJA GE Contactors, CR460 Series, LIGHTING CONTACTOR-OPEN

MFG Item Number
CR463L04AJA

CR463L04AJA GE Contactors, CR460 Series, LIGHTING CONTACTOR-OPEN

MFG Item Number
CR463L04AJA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, CR460 Series
Item #
CR463L04AJA
LIGHTING CONTACTOR-OPEN

CR460 Series Information

  • Allows Late Point Configuration
  • 110‑277 VAC, Voltage Circuit
  • Wire Size Ratings
  • Fully Assembled
  • Flexibility
Lighting contactors switch ballast (fluorescent or HID), tungsten and general use
loads and carry motor load, resistive and pilot duty ratings as well. Contactors accept up to 6 single‑ or double‑pole power poles

Specifications

Specifications
Manufacturer Part Number CR463L04AJA
Manufacturer GE
Product Series CR460
Family Series GE Contactors, CR460 Series
Description CR463L Electrically Held Contactors. 30A 2-12 pole. Standard Assembled Forms. Contact position indication—when button protrudes, contact is closed. Power poles are available as single or double poles, creating 74 different circuit combinations.
Nominal Coil Voltage 120 VAC
Coil Voltage 110 VAC
Coil Type Electronic
Poles 4NC
Enclosure Yes
Net Weight 3.11 lbs
Gross Weight 3.6 lbs