CR463L11AJA10A0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CR463L11AJA10A0 GE Contactors, CR460 Series, Lighting Contactor, 2-P 1NO/1NC,

MFG Item Number
CR463L11AJA10A0

CR463L11AJA10A0 GE Contactors, CR460 Series, Lighting Contactor, 2-P 1NO/1NC,

MFG Item Number
CR463L11AJA10A0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, CR460 Series
Item #
CR463L11AJA10A0
Lighting Contactor, 2-P 1NO/1NC,

CR460 Series Information

  • Allows Late Point Configuration
  • 110‑277 VAC, Voltage Circuit
  • Wire Size Ratings
  • Fully Assembled
  • Flexibility
Lighting contactors switch ballast (fluorescent or HID), tungsten and general use
loads and carry motor load, resistive and pilot duty ratings as well. Contactors accept up to 6 single‑ or double‑pole power poles

Specifications

Specifications
Manufacturer Part Number CR463L11AJA10A0
Manufacturer GE
Product Series CR460
Family Series GE Contactors, CR460 Series
Description Lighting Contactor, 2-P 1NO/1NC, 115-120VA Coil, NEMA 1 Enclosed, Surface Mount
Nominal Coil Voltage 120 VAC
Coil Voltage 110 VAC
Coil Type Electronic
Poles 1NO, 1NC
Enclosure No
NEMA Rating NEMA 1
Net Weight 0 lbs
Gross Weight 0 lbs