CR463L20AUA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CR463L20AUA GE Contactors, CR460 Series, 0PEN 2 NO 0 NC 480V NO CCF

MFG Item Number
CR463L20AUA

CR463L20AUA GE Contactors, CR460 Series, 0PEN 2 NO 0 NC 480V NO CCF

MFG Item Number
CR463L20AUA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, CR460 Series
Item #
CR463L20AUA
0PEN 2 NO 0 NC 480V NO CCF

CR460 Series Information

  • Allows Late Point Configuration
  • 110‑277 VAC, Voltage Circuit
  • Wire Size Ratings
  • Fully Assembled
  • Flexibility
Lighting contactors switch ballast (fluorescent or HID), tungsten and general use
loads and carry motor load, resistive and pilot duty ratings as well. Contactors accept up to 6 single‑ or double‑pole power poles

Specifications

Specifications
Manufacturer Part Number CR463L20AUA
Manufacturer GE
Product Series CR460
Family Series GE Contactors, CR460 Series
Description CR463L Electrically Held Contactors. 30A 2-12 pole. Standard Assembled Forms. Contact position indication—when button protrudes, contact is closed. Power poles are available as single or double poles, creating 74 different circuit combinations.
Nominal Coil Voltage 480 VAC
Coil Voltage 480 VAC
Coil Type Electronic
Poles 2NO
Enclosure Yes
Net Weight 2.8 lbs
Gross Weight 2.8 lbs