CR463L40ACA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CR463L40ACA

GE Contactors, CR460 Series

CR463L40ACA

GE Contactors, CR460 Series
0Pen 4NO 0NC 24VAC No Ccf
MFG Item Number
CR463L40ACA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, CR460 Series
Item #
CR463L40ACA
0Pen 4NO 0NC 24VAC No Ccf

CR460 Series Information

  • Allows Late Point Configuration
  • 110‑277 VAC, Voltage Circuit
  • Wire Size Ratings
  • Fully Assembled
  • Flexibility
Lighting contactors switch ballast (fluorescent or HID), tungsten and general use
loads and carry motor load, resistive and pilot duty ratings as well. Contactors accept up to 6 single‑ or double‑pole power poles

Specifications

Specifications
Manufacturer Part Number CR463L40ACA
Manufacturer GE
Product Series CR460
Family Series GE Contactors, CR460 Series
Description 0Pen 4NO 0NC 24VAC No Ccf
Nominal Coil Voltage 24 VAC
Coil Voltage 20 VAC
Coil Type Electronic
Poles 4NO
Enclosure Yes
Net Weight 0 lbs
Gross Weight 0 lbs