Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GE Contactors, CR460 Series
CR463L40AJA44A0
GE Contactors, CR460 Series
4/4X 4NO 0NC 120V No Ccf Hoa
MFG Item Number
CR463L40AJA44A0
This item cannot be canceled or returned
Description
4/4X 4NO 0NC 120V No Ccf Hoa
Allows Late Point Configuration 110‑277 VAC, Voltage Circuit Wire Size Ratings Fully Assembled Flexibility Lighting contactors switch ballast (fluorescent or HID), tungsten and general use
loads and carry motor load, resistive and pilot duty ratings as well. Contactors accept up to 6 single‑ or double‑pole power poles
Specifications
Specifications
Manufacturer Part Number
CR463L40AJA44A0
Manufacturer
GE
Product Series
CR460
Family Series
GE Contactors, CR460 Series
Description
4/4X 4NO 0NC 120V No Ccf Hoa
Nominal Coil Voltage
120 VAC
Coil Voltage
110 VAC
Coil Type
Electronic
Poles
4NO
NEMA Rating
NEMA 4, NEMA 4X
Net Weight
0 lbs
Gross Weight
0 lbs
CR463L40AJA44A0
GE Contactors, CR460 Series