Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GE Contactors, CR460 Series
CR463L50ANA10A0
GE Contactors, CR460 Series
El Hld Type1 5No 277V Coil
MFG Item Number
CR463L50ANA10A0
This item cannot be canceled or returned
Description
El Hld Type1 5No 277V Coil
Allows Late Point Configuration 110‑277 VAC, Voltage Circuit Wire Size Ratings Fully Assembled Flexibility Lighting contactors switch ballast (fluorescent or HID), tungsten and general use
loads and carry motor load, resistive and pilot duty ratings as well. Contactors accept up to 6 single‑ or double‑pole power poles
Specifications
Specifications
Manufacturer Part Number
CR463L50ANA10A0
Manufacturer
GE
Product Series
CR460
Family Series
GE Contactors, CR460 Series
Description
El Hld Type1 5No 277V Coil
Nominal Coil Voltage
277 VAC
Coil Voltage
277 VAC
Coil Type
Electronic
Poles
5NO
Enclosure
No
NEMA Rating
NEMA 1
Net Weight
0 lbs
Gross Weight
0 lbs
CR463L50ANA10A0
GE Contactors, CR460 Series