CR463M Series Information
| Manufacturer Part Number | CR463M11CJA |
|---|---|
| Manufacturer | GE |
| Product Series | CR463M |
| Family Series | GE Contactors, CR463M Series |
| Description | Lighting Contactor, 2-P 1/1, 120VAC Coil, 30A, No Auxiliary Contacts, Mechanically Held, for 2-Wire Ctrl |
| Nominal Coil Voltage | 120 VAC |
| Coil Voltage | 120 VAC |
| Coil Type | Mechanical |
| Poles | 1NO, 1NC |
| Enclosure | Yes |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |