CR463M Series Information
| Manufacturer Part Number | CR463M11PNA |
|---|---|
| Manufacturer | GE |
| Product Series | CR463M |
| Family Series | GE Contactors, CR463M Series |
| Description | Lgtmh 1NO-1NC 200-277V3Wmod/277V |
| Nominal Coil Voltage | 277 VAC |
| Coil Voltage | 277 VAC |
| Coil Type | Mechanical |
| Poles | 1NO, 1NC |
| Enclosure | Yes |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |