CR463M40CJA24A0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CR463M40CJA24A0 GE Contactors, CR463M Series, LIGHTING CONTACTOR-ENCLOSED

MFG Item Number
CR463M40CJA24A0

CR463M40CJA24A0 GE Contactors, CR463M Series, LIGHTING CONTACTOR-ENCLOSED

MFG Item Number
CR463M40CJA24A0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, CR463M Series
Item #
CR463M40CJA24A0
LIGHTING CONTACTOR-ENCLOSED

CR463M Series Information

  • 2‑12 NO/NC Contact Pole Configuration
  • 110‑277 VAC Control Circuit Rating
  • Heavy‑duty 30mm pilot lights
  • Noise‑Free Operation
  • Mechanically Held
A Mechanical latch with a 2‑ or 3‑wire electronic control module delivers reliable
performance and protection from such application abnormalities as line noise,
leakage currents from controller outputs, or short repetitive commands burst from
faulty controllers. 3‑Wire control is the choice for use with momentary devices allowing operation from multiple locations. 2‑Wire control is the choice for single‑output automatic operation or for operation from single‑pole devices.

Specifications

Specifications
Manufacturer Part Number CR463M40CJA24A0
Manufacturer GE
Product Series CR463M
Family Series GE Contactors, CR463M Series
Description CR463M Mechanically Held Contactors. Standard Assembled Forms. Modular design permits fast, on-site configuration. 2-12 power poles. 30 amp rating. Snap-in auxiliary contacts. Common components for both electrically and mechanically held versions.
Nominal Coil Voltage 120 VAC
Coil Voltage 110 VAC
Coil Type Mechanical
Poles 4NO
NEMA Rating NEMA 12, NEMA 3R
Net Weight 11.4 lbs
Gross Weight 11.4 lbs