CR463M40CJD10A0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CR463M40CJD10A0 GE Contactors, CR463M Series, Type1 4NO 0NC 2W 120V In 120 V C

MFG Item Number
CR463M40CJD10A0

CR463M40CJD10A0 GE Contactors, CR463M Series, Type1 4NO 0NC 2W 120V In 120 V C

MFG Item Number
CR463M40CJD10A0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, CR463M Series
Item #
CR463M40CJD10A0
Type1 4NO 0NC 2W 120V In 120 V C

CR463M Series Information

  • 2‑12 NO/NC Contact Pole Configuration
  • 110‑277 VAC Control Circuit Rating
  • Heavy‑duty 30mm pilot lights
  • Noise‑Free Operation
  • Mechanically Held
A Mechanical latch with a 2‑ or 3‑wire electronic control module delivers reliable
performance and protection from such application abnormalities as line noise,
leakage currents from controller outputs, or short repetitive commands burst from
faulty controllers. 3‑Wire control is the choice for use with momentary devices allowing operation from multiple locations. 2‑Wire control is the choice for single‑output automatic operation or for operation from single‑pole devices.

Specifications

Specifications
Manufacturer Part Number CR463M40CJD10A0
Manufacturer GE
Product Series CR463M
Family Series GE Contactors, CR463M Series
Description Type1 4NO 0NC 2W 120V In 120 V C
Nominal Coil Voltage 120 VAC
Coil Voltage 110 VAC
Coil Type Mechanical
Poles 4NO
Enclosure No
NEMA Rating NEMA 1
Net Weight 0 lbs
Gross Weight 0 lbs