CR463M Series Information
| Manufacturer Part Number | CR463M60CJA |
|---|---|
| Manufacturer | GE |
| Product Series | CR463M |
| Family Series | GE Contactors, CR463M Series |
| Description | CR463M Mechanically Held Contactors. Standard Assembled Forms. Modular design permits fast, on-site configuration. 2-12 power poles. 30 amp rating. Snap-in auxiliary contacts. Common components for both electrically and mechanically held versions. |
| Nominal Coil Voltage | 120 VAC |
| Coil Voltage | 120 VAC |
| Coil Type | Mechanical |
| Poles | 6NO |
| Enclosure | Yes |
| Net Weight | 2.83 lbs |
| Gross Weight | 4.3 lbs |