CR463M80CNA14A0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CR463M80CNA14A0 GE Contactors, CR460 Series, TYPE1 8 NO 0 NC 2W 120V IN 277 V C

MFG Item Number
CR463M80CNA14A0

CR463M80CNA14A0 GE Contactors, CR460 Series, TYPE1 8 NO 0 NC 2W 120V IN 277 V C

MFG Item Number
CR463M80CNA14A0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, CR460 Series
Item #
CR463M80CNA14A0
TYPE1 8 NO 0 NC 2W 120V IN 277 V C

CR460 Series Information

  • Allows Late Point Configuration
  • 110‑277 VAC, Voltage Circuit
  • Wire Size Ratings
  • Fully Assembled
  • Flexibility
Lighting contactors switch ballast (fluorescent or HID), tungsten and general use
loads and carry motor load, resistive and pilot duty ratings as well. Contactors accept up to 6 single‑ or double‑pole power poles

Specifications

Specifications
Manufacturer Part Number CR463M80CNA14A0
Manufacturer GE
Product Series CR460
Family Series GE Contactors, CR460 Series
Description CR463M Mechanically Held Contactors. Standard Assembled Forms. Modular design permits fast, on-site configuration. 2-12 power poles. 30 amp rating. Snap-in auxiliary contacts. Common components for both electrically and mechanically held versions.
Nominal Coil Voltage 277 VAC
Coil Voltage 277 VAC
Coil Type Magnetic
Poles 8NO
Termination Box Lug
Enclosure No
NEMA Rating NEMA 1
Net Weight 11.4 lbs
Gross Weight 11.4 lbs