CR463MB0CJD

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CR463MB0CJD GE Contactors, CR460 Series, OPEN 10 NO 0 NC 2W 120V IN 120V COI

MFG Item Number
CR463MB0CJD

CR463MB0CJD GE Contactors, CR460 Series, OPEN 10 NO 0 NC 2W 120V IN 120V COI

MFG Item Number
CR463MB0CJD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, CR460 Series
Item #
CR463MB0CJD
OPEN 10 NO 0 NC 2W 120V IN 120V COI

CR460 Series Information

  • Allows Late Point Configuration
  • 110‑277 VAC, Voltage Circuit
  • Wire Size Ratings
  • Fully Assembled
  • Flexibility
Lighting contactors switch ballast (fluorescent or HID), tungsten and general use
loads and carry motor load, resistive and pilot duty ratings as well. Contactors accept up to 6 single‑ or double‑pole power poles

Specifications

Specifications
Manufacturer Part Number CR463MB0CJD
Manufacturer GE
Product Series CR460
Family Series GE Contactors, CR460 Series
Description CR463M Mechanically Held Contactors. Standard Assembled Forms. Modular design permits fast, on-site configuration. 2-12 power poles. 30 amp rating. Snap-in auxiliary contacts. Common components for both electrically and mechanically held versions.
Nominal Coil Voltage 120 VAC
Coil Voltage 115 VAC
Coil Type Magnetic
Poles 10NO
Termination Box Lug
Enclosure No
NEMA Rating NEMA 1
Net Weight 3.53 lbs
Gross Weight 5.8 lbs