Series Information
| Manufacturer Part Number | CR4H-M0 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Cable Tie Mounts |
| Description | Panduit CR4H-M0 Closed Cable Tie Connector Ring Mounts connect multiple wire bundles or hang bundles from conduit, eliminating the need for saddle clamps. These mounts can be used with miniature, intermediate, standard, heavy-standard and light-heavy |
| Color | Black |
| Height | 0.3 " |
| Width | 0.36 " |
| Depth | 0.57 " |
| Special Properties | Weather Resistant |
| Material | Nylon |
| Net Weight | 1.745 lbs |
| Gross Weight | 1.745 lbs |