Complex Environment Series Information
| Manufacturer Part Number | CR5792 |
|---|---|
| Manufacturer | Eaton |
| Product Series | Complex Environment |
| Family Series | Eaton Plugs & Receptacles, Complex Environment Series |
| Description | Eaton corrosion resistant locking straight blade receptacle, 14-10 AWG, 15A, Industrial, 125V, Side wiring, Yellow, Corrosion resistant, L5-15, Two-pole, Three-wire, Thermoplastic |
| Current Rating | 15 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Phase | 1 |
| Body Type | Straight Blade Combo |
| Connection Type | Duplex Receptacle |
| NEMA Configuration | L5-15R |
| Watertight | No |
| Special Properties | Corrosion Resistant |
| Isolated Ground | No |
| Color | Yellow |
| Approvals | CSA, UL |
| Comments | One Locking and One 5-15R Straight Blade Receptacle |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |