CRA-2/0-12M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CRA-2/0-12M Ilsco Terminals, CRAM Series, CU CMP 2/0 1/2 T UL CSA

MFG Item Number
CRA-2/0-12M

CRA-2/0-12M Ilsco Terminals, CRAM Series, CU CMP 2/0 1/2 T UL CSA

MFG Item Number
CRA-2/0-12M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, CRAM Series
Item #
CRA-2/0-12M
CU CMP 2/0 1/2 T UL CSA

CRAM Series Information

  • Suitable for use in Circuits Rated 35KV or less
  • Provide Low Contact Resistance
  • For Performance and Strength
  • Rated to 90 degree C
  • For High Conductivity
  • Solid Seamless Tang
  • Electrolytic Copper
  • Electro‑tin Plated
  • Sight Hole

Specifications

Specifications
Manufacturer Part Number CRA-2/0-12M
Manufacturer Ilsco
Product Series CRAM
Family Series Ilsco Terminals, CRAM Series
Description CU CMP 2/0 1/2 T UL CSA
Wire Size Range 3/0 AWG
Stud Size 1/2 "
Number of Conductors 1
Material Electro Tin Plated
Color Code Orange
Net Weight 0.065 lbs
Gross Weight 0.065 lbs