Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ILME Fittings, Blanking Plugs Series
CRB-M25
ILME Fittings, Blanking Plugs Series
This item cannot be canceled or returned
Description
Fittings, Blanking Plugs Series
Blanking Plugs Series Information
Specifications
Specifications
| Manufacturer Part Number |
CRB-M25 |
| Manufacturer |
ILME |
| Product Series |
Blanking Plugs |
| Family Series |
ILME Fittings, Blanking Plugs Series |
| Description |
BLANKING PLG, M25 |
| Trade Size |
M25 |
| Material |
Nickel-Plated Brass |
| Composition |
Metallic |
| Protection Rating |
IP68 |
| Mounting |
Threaded |
| Net Weight |
0.095 lbs |
| Gross Weight |
0.095 lbs |
CRB-M25
ILME Fittings, Blanking Plugs Series