Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CRBFS-PN16-RMW Sealmaster Bearings, CRBFS Series, Bearing
CRBFS-PN16-RMW Sealmaster Bearings, CRBFS Series, Bearing
Item Number
CRBFS-PN16-RMW
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
705258 |
| Manufacturer |
Sealmaster |
| Product Series |
CRBFS |
| Family Series |
Sealmaster Bearings, CRBFS Series |
| Description |
Bearing |
| Bearing Type |
Four Bolt Flange |
| Seal Type |
High Performance Seal |
| Locking |
Set Screw |
| Shaft Diameter |
1 " |
| Shaft Range |
1-1.49 |
| Material |
Stainless Steel |
| Insert Material |
Cast Steel, High Phosphorus Nickel Coated |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
CRBFS-PN16-RMW
Sealmaster Bearings, CRBFS Series