Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CRC-11 Mencom Fittings, PG13.5 FEM TO PG11 MALE ADAPT.
CRC-11 Mencom Fittings, PG13.5 FEM TO PG11 MALE ADAPT.
This item cannot be canceled or returned
Description
PG13.5 FEM TO PG11 MALE ADAPT.
Specifications
Specifications
| Manufacturer Part Number |
CRC-11 |
| Manufacturer |
Mencom |
| Family Series |
Mencom Fittings |
| Description |
PG13.5 FEM TO PG11 MALE ADAPT. |
| Connection Type |
Male/Female |
| External Thread |
PG11 |
| Internal Thread |
PG13.5 |
| Length |
0.69 " |
| Material |
Nickel-Plated Brass |
| Composition |
Metallic |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |