Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CRF15 Hubbell Plugs & Receptacles, DUP RCPT, COMM GRD, 15A 125V, 5-15R,
CRF15 Hubbell Plugs & Receptacles, DUP RCPT, COMM GRD, 15A 125V, 5-15R,
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
DUP RCPT, COMM GRD, 15A 125V, 5-15R,
Specifications
Specifications
| Manufacturer Part Number |
CRF15 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
DUP RCPT, COMM GRD, 15A 125V, 5-15R, BN |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Connection Type |
Duplex Receptacle |
| GFCI |
No |
| NEMA Configuration |
5-15R |
| Color |
Brown |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Comments |
Commercial Specification Grade |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
CRF15
Hubbell Plugs & Receptacles