Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CRF2-WR01T-096 Dwyer Instruments Sensors, CRF2 Series, Capacitive Level Transmitter 4-20
MFG Item Number
CRF2-WR01T-096
CRF2-WR01T-096 Dwyer Instruments Sensors, CRF2 Series, Capacitive Level Transmitter 4-20
MFG Item Number
CRF2-WR01T-096
This item cannot be canceled or returned
Description
Capacitive Level Transmitter 4-20
Specifications
Specifications
| Manufacturer Part Number |
CRF2-WR01T-096 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
CRF2 |
| Family Series |
Dwyer Instruments Sensors, CRF2 Series |
| Description |
Capacitive Level Transmitter 4-20 Ma Output Weatherproof 8 Ft FEP Covered Rigid Probe 3/4In NPT |
| Number of Floats |
1 |
| Switching Voltage DC |
35 VDC |
| Connection Type |
Screw Terminals |
| Composition |
Stainless Steel |
| Cable Length |
2.4 m |
| Length |
2.4 m |
| Operating Temperature |
-40-185 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CRF2-WR01T-096
Dwyer Instruments Sensors, CRF2 Series