Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sealmaster Bearings, CRES Series
CRFC-PN16T
Sealmaster Bearings, CRES Series
Four Bolt Flange Bearing, 1 In
This item cannot be canceled or returned
Description
Four Bolt Flange Bearing, 1 In
- 316 Passivated Stainless Steel Flange Bracket Housing
- Setscrew Locking
- Standard Duty
Specifications
Specifications
| Manufacturer Part Number |
712581 |
| Manufacturer |
Sealmaster |
| Product Series |
CRES |
| Family Series |
Sealmaster Bearings, CRES Series |
| Description |
Four Bolt Flange Bearing, 1 In Diameter, Skwezloc Locking, Composite Housing, High Performance |
| Bearing Type |
Four Bolt Flange |
| Seal Type |
High Performance Seal |
| Locking |
Skwezloc |
| Shaft Diameter |
1 " |
| Shaft Range |
1-1.49 |
| Material |
Composite |
| Insert Material |
52100 Steel, High Phosphorus Electroless Nickel Plated |
| Net Weight |
1.06 lbs |
| Gross Weight |
1.06 lbs |
CRFC-PN16T
Sealmaster Bearings, CRES Series