CRFCF-PN28
Sealmaster Bearings, CRFCF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CRFCF-PN28

Sealmaster Bearings, CRFCF Series

CRFCF-PN28

Sealmaster Bearings, CRFCF Series
Bearing
Item Number
CRFCF-PN28
MFG Item Number
711347
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bearings, CRFCF Series
Item #
CRFCF-PN28
Bearing

CRFCF Series Information

  • Fluoropolymer Coated Cast Iron Housing
  • Setscrew Locking
  • Standard Duty

Specifications

Specifications
Manufacturer Part Number 711347
Manufacturer Sealmaster
Product Series CRFCF
Family Series Sealmaster Bearings, CRFCF Series
Description Bearing
Bearing Type Flange Cartridge
Seal Type High Performance Seal
Locking Set Screw
Shaft Diameter 1.75 "
Shaft Range 1.5-1.99
Material Fluoropolymer Coated Cast Iron
Insert Material Black Oxide, Cast Steel
Net Weight 0.375 lbs
Gross Weight 0.375 lbs