CRFTC-PN16T-RMW
Sealmaster Bearings, CRFTC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CRFTC-PN16T-RMW

Sealmaster Bearings, CRFTC Series

CRFTC-PN16T-RMW

Sealmaster Bearings, CRFTC Series
Bearing
Item Number
CRFTC-PN16T-RMW
MFG Item Number
711902
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Bearings, CRFTC Series
Item #
CRFTC-PN16T-RMW
Bearing

CRFTC Series Information

  • High Strength Composite Two Bolt Flange Housing
  • Setscrew Locking
  • Standard Duty

Specifications

Specifications
Manufacturer Part Number 711902
Manufacturer Sealmaster
Product Series CRFTC
Family Series Sealmaster Bearings, CRFTC Series
Description Bearing
Bearing Type Two Bolt Flange
Seal Type High Performance Seal
Locking Skwezloc
Shaft Diameter 1 "
Shaft Range 1-1.49
Material Composite
Insert Material Black Oxide, Cast Steel
Net Weight 0.1 lbs
Gross Weight 0.1 lbs