Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CRFTS-PN20 Sealmaster Bearings, CRES Series, Two Bolt Flange Bearing, 1.25 In
CRFTS-PN20 Sealmaster Bearings, CRES Series, Two Bolt Flange Bearing, 1.25 In
This item cannot be canceled or returned
Description
Two Bolt Flange Bearing, 1.25 In
- 316 Passivated Stainless Steel Flange Bracket Housing
- Setscrew Locking
- Standard Duty
Specifications
Specifications
| Manufacturer Part Number |
711135 |
| Manufacturer |
Sealmaster |
| Product Series |
CRES |
| Family Series |
Sealmaster Bearings, CRES Series |
| Description |
Two Bolt Flange Bearing, 1.25 In Diameter, Set Screw Locking, Stainless Steel Housing, High |
| Bearing Type |
Two Bolt Flange |
| Seal Type |
High Performance Seal |
| Locking |
Set Screw |
| Shaft Diameter |
1.25 " |
| Shaft Range |
1-1.49 |
| Material |
Stainless Steel |
| Insert Material |
52100 Steel, High Phosphorus Electroless Nickel Plated |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
CRFTS-PN20
Sealmaster Bearings, CRES Series