Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CRFX5IW-X
Surface Raceway, LD5 / LDPH5 Cross, Off-
MFG Item Number
CRFX5IW-X
This item cannot be canceled or returned
Description
Surface Raceway, LD5 / LDPH5 Cross, Off-
Specifications
Specifications
| Manufacturer Part Number |
CRFX5IW-X |
| Manufacturer |
Panduit |
| Family Series |
Panduit Raceways |
| Description |
The four way cross fitting is used with LD5, and LDPH5 raceway, ABS, Length 4.05 in, Width 4.05 in. UL Listed. Off-White |
| Material |
Non-Metallic |
| Color |
Off White |
| Approvals |
UL |
| Net Weight |
1.1 lbs |
| Gross Weight |
1.1 lbs |
CRFX5IW-X
Panduit Raceways