Complex Environment Series Information
| Manufacturer Part Number | CRL1620C |
|---|---|
| Manufacturer | Eaton |
| Product Series | Complex Environment |
| Family Series | Eaton Plugs & Receptacles, Complex Environment Series |
| Description | Eaton corrosion resistant locking connector, 14-8 AWG, 20A, Industrial, 480V, Back wiring, Yellow, Safety grip, Corrosion resistant, L16-20, Three-pole, Four-wire, Santoprene thermoplastic elastomeric, 0.38 to 1 in |
| Current Rating | 20 A |
| Number of Poles | 3 |
| Number of Wires | 4 |
| Phase | 3 |
| Body Type | Straight |
| Connection Type | Connector |
| NEMA Configuration | L16-20R |
| Watertight | No |
| Special Properties | Corrosion Resistant |
| Isolated Ground | No |
| Color | Yellow |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |