Complex Environment Series Information
| Manufacturer Part Number | CRL530P |
|---|---|
| Manufacturer | Eaton |
| Product Series | Complex Environment |
| Family Series | Eaton Plugs & Receptacles, Complex Environment Series |
| Description | Eaton corrosion resistant locking plug, 14-10 AWG, 30A, Industrial, 125V, Back wiring, Yellow, Safety grip, Corrosion resistant, L5-30, Two-pole, Three-wire, Thermoplastic, 0.38 to 1 in |
| Current Rating | 30 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Phase | 1 |
| Body Type | Straight |
| Connection Type | Plug |
| NEMA Configuration | L5-30P |
| Watertight | No |
| Special Properties | Corrosion Resistant |
| Isolated Ground | No |
| Color | Yellow |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |