Complex Environment Series Information
| Manufacturer Part Number | CRL620R |
|---|---|
| Manufacturer | Eaton |
| Product Series | Complex Environment |
| Family Series | Eaton Plugs & Receptacles, Complex Environment Series |
| Description | Eaton corrosion resistant locking receptacle, 14-10 AWG, 20A, Industrial, 250V, Back and side wiring, Yellow, Single, Corrosion resistant, L6-20, Two-pole, Three-wire, Thermoplastic |
| Current Rating | 20 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Phase | 1 |
| Connection Type | Receptacle |
| NEMA Configuration | L6-20R |
| Watertight | No |
| Special Properties | Corrosion Resistant |
| Isolated Ground | No |
| Color | Yellow |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |