CRM Series Information
| Manufacturer Part Number | 7554 |
|---|---|
| Manufacturer | ELKO |
| Product Series | CRM |
| Family Series | ELKO Relays, CRM Series |
| Description | 11 functions; time range 50ms - 30days; 1x16A changeover - option to suppress the delay for some functions |
| Operation | Flasher, Interval On, Memory Latch, Off Delay, On Delay, On/Off Delay, Pulse, Single Shot, Watchdog |
| Contacts | SPDT |
| Mounting | DIN Rail |
| Status Indicator | LED |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Knob |
| Timing Range | 0.05 s-30 Days |
| Max Time | 30 Days |
| Coil Voltage | 12-240 VAC, 12-240 VDC |
| Nominal Coil Voltage | 12 VAC, 24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC, 12 VDC, 24 VDC, 48 VDC, 125 VDC, 250 VDC |
| AC Voltage | 12-240 VAC |
| DC Voltage | 12-240 VDC |
| Contact Rating | 16 A |
| Protection Rating | IP20, IP40 |
| Approvals | cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |