Series Information
| Manufacturer Part Number | CRN38 |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Enclosures |
| Description | Explosionproof Conduit Drain, Type Drain, Thread Size 3/8 Inch, Material Natural Copper-Free Aluminum, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, Approval UL 886, CSA C22.2 |
| Material | Aluminum |
| Composition | Metallic |
| Approvals | CSA, UL |
| Comments | Drain |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.1 lbs |