Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CRN50S
DRAIN 1/2 ORDINARY LOC-STEEL
This item cannot be canceled or returned
Description
DRAIN 1/2 ORDINARY LOC-STEEL
Specifications
Specifications
Manufacturer Part Number
CRN50S
Manufacturer
Appleton
Family Series
Appleton Enclosures
Description
Drain, Size: 1/2 IN, Material: Steel, Finish: Zinc Electroplate, Connection: Tapered Male Threaded, Standard: CSA C22.2 No. 30, CSA 065181, UL Listed For Class I, Division 2
Material
Steel
Composition
Metallic
Approvals
CSA, UL
Comments
Drain
Net Weight
0.18 lbs
Gross Weight
0.18 lbs
CRN50S
Appleton Enclosures