Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CRN75

Appleton Enclosures

CRN75

Appleton Enclosures
DRAIN 3/4 ORDINARY LOC-ALUM
MFG Item Number
CRN75
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
CRN75
DRAIN 3/4 ORDINARY LOC-ALUM

Series Information

Specifications

Specifications
Manufacturer Part Number CRN75
Manufacturer Appleton
Family Series Appleton Enclosures
Description Drain, Size: 3/4 IN, Material: Aluminum, Finish: Natural Aluminum, Connection: Tapered Male Threaded, Standard: CSA C22.2 No. 30, CSA 065181, UL Listed For Class I, Division 2
Material Aluminum
Composition Metallic
Approvals CSA, UL
Comments Drain
Net Weight 0.005 lbs
Gross Weight 0.09 lbs