Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sealmaster Bearings, CRES Series
CRPS-PN24T
Sealmaster Bearings, CRES Series
Two Bolt Pillow Block Bearing, 1.5
This item cannot be canceled or returned
Description
Two Bolt Pillow Block Bearing, 1.5
- 316 Passivated Stainless Steel Flange Bracket Housing
- Setscrew Locking
- Standard Duty
Specifications
Specifications
| Manufacturer Part Number |
712658 |
| Manufacturer |
Sealmaster |
| Product Series |
CRES |
| Family Series |
Sealmaster Bearings, CRES Series |
| Description |
Two Bolt Pillow Block Bearing, 1.5 In Diameter, Skwezloc Locking, Stainless Steel Housing, High |
| Bearing Type |
Two Bolt Pillow Block |
| Seal Type |
High Performance Seal |
| Locking |
Skwezloc |
| Shaft Diameter |
1.5 " |
| Shaft Range |
1.5-1.99 |
| Material |
Stainless Steel |
| Insert Material |
52100 Steel, High Phosphorus Electroless Nickel Plated |
| Net Weight |
0.3563 lbs |
| Gross Weight |
0.3563 lbs |
CRPS-PN24T
Sealmaster Bearings, CRES Series