Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sealmaster Bearings, CRPS Series
CRPS-PN32R
Sealmaster Bearings, CRPS Series
This item cannot be canceled or returned
Description
- 316 Passivated Stainless Steel Pillow Block Housing
- Setscrew Locking
- Standard Duty
Specifications
Specifications
| Manufacturer Part Number |
711383 |
| Manufacturer |
Sealmaster |
| Product Series |
CRPS |
| Family Series |
Sealmaster Bearings, CRPS Series |
| Description |
Bearing |
| Bearing Type |
Two Bolt Pillow Block |
| Seal Type |
High Performance Seal |
| Locking |
Set Screw |
| Shaft Diameter |
2 " |
| Shaft Range |
2-2.49 |
| Material |
Stainless Steel |
| Insert Material |
Cast Steel, High Phosphorus Nickel Coated |
| Net Weight |
0.5163 lbs |
| Gross Weight |
0.5163 lbs |
CRPS-PN32R
Sealmaster Bearings, CRPS Series