Series Information
| Manufacturer Part Number | CRS1-X |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Cable Tie Mounts |
| Description | One space stackable cable rack spacer. Manufactured from black polycarbonate ABS blend. Use with CRS6 to fill width of ladder rack. Accepts cable up to .80 20.3mm diameter. |
| Mounting | Clip |
| Color | Black |
| Height | 1 " |
| Width | 1.13 " |
| Depth | 0.81 " |
| Material | Polypropylene |
| Net Weight | 0.17 lbs |
| Gross Weight | 0.017 lbs |