Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CRS20GRY Bryant Electric Plugs & Receptacles, DUP RCPT, COM, SF, 20A 125V, 5-20R, GY
CRS20GRY Bryant Electric Plugs & Receptacles, DUP RCPT, COM, SF, 20A 125V, 5-20R, GY
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
DUP RCPT, COM, SF, 20A 125V, 5-20R, GY
Specifications
Specifications
| Manufacturer Part Number |
CRS20GRY |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Gray, Single Pack |
| Current Rating |
20 A |
| Voltage |
125 VAC |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
5-20R |
| Color |
Gray |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
CRS20GRY
Bryant Electric Plugs & Receptacles