Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CRS350

Mersen Fuses

CRS350

Mersen Fuses
Fuse CRS - Class H 600VAC 350A Blade
MFG Item Number
CRS350
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
CRS350
Fuse CRS - Class H 600VAC 350A Blade

Series Information

Specifications

Specifications
Manufacturer Part Number CRS350
Manufacturer Mersen
Family Series Mersen Fuses
Description Fuse CRS - Class H 600VAC 350A Blade
Fuse Type HRC
Current Rating 350 A
AC Voltage 600 VAC
Class H
Body Length 11.6 "
Diameter 2.63 "
Approvals CSA
Net Weight 3.54 lbs
Gross Weight 3.54 lbs