CRS Series Information
| Manufacturer Part Number | CRS45 |
|---|---|
| Manufacturer | Mersen |
| Product Series | CRS |
| Family Series | Mersen Fuses, CRS Series |
| Description | Fuse CRS - Class H 600VAC 45A Ferrule |
| Fuse Type | UL Class H |
| Current Rating | 45 A |
| AC Voltage | 600 VAC |
| DC Voltage | 500 VDC |
| Class | H |
| Characteristic | Time Delay |
| Interrupt Rating | 10 kA @ 600 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Approvals | CSA |
| Net Weight | 0.3 lbs |
| Gross Weight | 0.3 lbs |