Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CRS70

Mersen Fuses, CRS Series

CRS70

Mersen Fuses, CRS Series
Fuse CRS - Class H 600VAC 70A Blade
MFG Item Number
CRS70
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, CRS Series
Item #
CRS70
Fuse CRS - Class H 600VAC 70A Blade

CRS Series Information

  • 15~600 Amps
  • 600 VAC
  • Time Delay
  • Cartridge or Center Blade
  • CSA Certified Type "D"
Ferraz Shawmut CRS fuses are standard fuses, Type "D", with 10kA short circuit rating. Type "D" fuses satisfy the Canadian Electrical Code requirement for low melting point fuses.

Specifications

Specifications
Manufacturer Part Number CRS70
Manufacturer Mersen
Product Series CRS
Family Series Mersen Fuses, CRS Series
Description Fuse CRS - Class H 600VAC 70A Blade
Fuse Type Canadian
Current Rating 70 A
AC Voltage 600 VAC
Characteristic Time Delay
Interrupt Rating 10 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bladed
Net Weight 0.55 lbs
Gross Weight 0.55 lbs