Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Mencom Cable Entries, CRSS Series
CRSS-11
Mencom Cable Entries, CRSS Series
MTL CLMPNG GLD PG11 .315-.472in.
This item cannot be canceled or returned
Description
Cable Entries, CRSS Series
MTL CLMPNG GLD PG11 .315-.472in.
Nickel Plated Brass Cable Gland with self‑centering double saddle clamps. The seal is achieved with a neoprene sealing ring (with multiple perforations to accommodate a wide range of diameters). Brass Nuts and O‑Rings for these must be ordered separately. Protection to IP 55.
Specifications
Specifications
Manufacturer Part Number
CRSS-11
Manufacturer
Mencom
Product Series
CRSS
Family Series
Mencom Cable Entries, CRSS Series
Description
MTL CLMPNG GLD PG11 .315-.472in.
Hub Size
PG11
Number of Cables
1
Cable Style
Round
Angle
Straight
Split Frame
No
Cable Diameter Range
0.3-0.45 "
Type
Bushing Grip with Cable Clamp
Composition
Metallic
Material
Nickel Plated Brass
Hazardous Location
No
Protection Rating
IP55
Net Weight
0 lbs
Gross Weight
0 lbs
CRSS-11
Mencom Cable Entries, CRSS Series