CRST010050046
Roxtec Cable Entries, CRS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CRST010050046 Roxtec Cable Entries, CRS Series, C RS T 50
MFG Item Number
CRST010050046

CRST010050046 Roxtec Cable Entries, CRS Series, C RS T 50

MFG Item Number
CRST010050046
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, CRS Series
Item #
CRST010050046
C RS T 50

CRS Series Information

  • 15~600 Amps
  • 600 VAC
  • Time Delay
  • Cartridge or Center Blade
  • CSA Certified Type "D"
Ferraz Shawmut CRS fuses are standard fuses, Type "D", with 10kA short circuit rating. Type "D" fuses satisfy the Canadian Electrical Code requirement for low melting point fuses.

Specifications

Specifications
Manufacturer Part Number CRST010050046
Manufacturer Roxtec
Product Series CRS
Family Series Roxtec Cable Entries, CRS Series
Description C RS T 50
Hub Size M63
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Split Frame No
Cable Diameter Range 0.32-1.18 "
Type Epoxy Sealing
Composition Metallic
Material Stainless Steel
Hazardous Location Yes
Approvals CSA, UL
Protection Rating IP66, IP67, IP69K
Net Weight 1.4 lbs
Gross Weight 1.4 lbs