CRX0143AC
Hammond Power Solutions Line Reactors, Centurion Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CRX0143AC Hammond Power Solutions Line Reactors, Centurion Series, Reactor, 143A, 0.07mH, 60Hz, Cu C&C

MFG Item Number
CRX0143AC

CRX0143AC Hammond Power Solutions Line Reactors, Centurion Series, Reactor, 143A, 0.07mH, 60Hz, Cu C&C

MFG Item Number
CRX0143AC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, Centurion Series
Item #
CRX0143AC
Reactor, 143A, 0.07mH, 60Hz, Cu C&C

Centurion Series Information

  • Open Core & Coil or NEMA 1 Enclosure
  • 208V, 240V, 480V, and 600V
  • 1.5%, 3% and 5% Impedance
  • 50/60 Hertz
  • Natural Convection Cooling
HPS Reactors are designed to address line‑side issues associated with variable frequency drives. They mitigate voltage and current transients that can cause nuisance tripping of a drive. Reactors also minimize harmonic current levels within the drive supply circuit. When used on the output side of IGBT‑based, PWM‑type AC drives, HPS reactors reduce the motor operating temperature and audible noise by moderating line transients seen by the motor. Using HPS line reactors enhances the overall performance, life expectancy, and efficiency of the motor.
  • Enclosures are rugged, steel construction with UL50 ANSI 61 Grey Paint
  • NEMA 3R Enclosures Available Upon Request
  • Includes Finger‑proof Terminal Blocks or Terminal Pads

Specifications

Specifications
Manufacturer Part Number CRX0143AC
Manufacturer Hammond Power Solutions
Product Series Centurion
Family Series Hammond Power Solutions Line Reactors, Centurion Series
Description Reactor, 143A, 0.07mH, 60Hz, Cu C&C
Enclosed No
Current Rating 143 A
Inductance 0.00007 H
Terminals Tab
Mounting Surface
Approvals CE, CSA, UL
Net Weight 20 lbs
Gross Weight 20 lbs
Alternatives
KDRF26L
KDRF26L
TCI Line Reactors, KDR Series