CS-10
Dwyer Instruments Pressure Switches, CS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CS-10

Dwyer Instruments Pressure Switches, CS Series

CS-10

Dwyer Instruments Pressure Switches, CS Series
Diaphragm Pressure Switch
MFG Item Number
CS-10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, CS Series
Item #
CS-10
Diaphragm Pressure Switch

CS Series Information

Series CD combine advanced design and precision construction in a small size. Unit is ideal for instrument panels, small compressors and general industrial applications. Visible set point and easy to wire SPDT snap switch reduce installation time. Operates in any position and is vibration resistant.
  • Fixed Deadband
  • 1/4" Female NPT Process Connection
  • Screw Terminal Electrical Connection


Specifications

Specifications
Manufacturer Part Number CS-10
Manufacturer Dwyer Instruments
Product Series CS
Family Series Dwyer Instruments Pressure Switches, CS Series
Description Diaphragm Pressure Switch Adjustable Opera- Ting Range 1-10 PSIG (.07-.69 Bar) Fixed Deadband
Contact Type SPDT
Current Rating 15 A @ 120 VAC, 8 A @ 240 VAC
Connection Process: 1/4 NPT Female
Electrical Connection Screw Terminals
Gauge Proof Pressure 500 psig
Approvals CE, UL
Net Weight 1.4 lbs
Gross Weight 1.4 lbs