Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Dwyer Instruments Pressure Switches, CS Series
CS-3
Dwyer Instruments Pressure Switches, CS Series
Diaphragm Pressure Switch
This item cannot be canceled or returned
Description
Pressure Switches, CS Series
Diaphragm Pressure Switch
Series CD combine advanced design and precision construction in a small size. Unit is ideal for instrument panels, small compressors and general industrial applications. Visible set point and easy to wire SPDT snap switch reduce installation time. Operates in any position and is vibration resistant.
Fixed Deadband 1/4" Female NPT Process Connection Screw Terminal Electrical Connection
Specifications
Specifications
Manufacturer Part Number
CS-3
Manufacturer
Dwyer Instruments
Product Series
CS
Family Series
Dwyer Instruments Pressure Switches, CS Series
Description
Diaphragm Pressure Switch Adjustable Opera- Ting Range 1-100In WC (.25-24.9 Kpa) Fixed
Contact Type
SPDT
Current Rating
15 A @ 120 VAC, 8 A @ 240 VAC
Connection
Process: 1/4 NPT Female
Electrical Connection
Screw Terminals
Gauge Proof Pressure
500 psig
Approvals
CE, UL
Comments
1-100 W.C
Net Weight
1.4 lbs
Gross Weight
1.4 lbs
CS-3
Dwyer Instruments Pressure Switches, CS Series