CS-425-HC-5
Greystone Energy Systems Protection Relays, CS-4XX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CS-425-HC-5

Greystone Energy Systems Protection Relays, CS-4XX Series

CS-425-HC-5

Greystone Energy Systems Protection Relays, CS-4XX Series
Solid core AC switch, Triac, high
MFG Item Number
CS-425-HC-5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, CS-4XX Series
Item #
CS-425-HC-5
Solid core AC switch, Triac, high

CS-4XX Series Information

Specifications

Specifications
Manufacturer Part Number CS-425-HC-5
Manufacturer Greystone Energy Systems
Product Series CS-4XX
Family Series Greystone Energy Systems Protection Relays, CS-4XX Series
Description Solid core AC switch, Triac, high current switch 5 minute time delay
Enclosure Solid Core
Power Supply Self Powered
Aperture Size 0.8 "
Terminals Top
Output Signal Normally Open
Output Rating 2.5 A @ 120 VAC
Output Isolated Solid State Switch
Response Time 200 ms
Status Indicator No
Approvals CE, cULus
Net Weight 0.23 lbs
Gross Weight 0.23 lbs