Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Current Transformers
CS-47-14-12000-RC
Eaton Current Transformers
Eaton Cutler Hammer CS-47-14-12000-RC
MFG Item Number
CS-47-14-12000-RC
This item cannot be canceled or returned
Description
Current Transformers, Series
Eaton Cutler Hammer CS-47-14-12000-RC
Specifications
Specifications
| Manufacturer Part Number |
CS-47-14-12000-RC |
| Manufacturer |
Eaton |
| Family Series |
Eaton Current Transformers |
| Description |
CS-47-14-12000-RC, PXM 1000 47" Long Rogowski Coil CT with 14" Window Calibrated for 50A-12000A |
| Aperture Size |
14 " |
| Comments |
Rogowski Coil, 47" Long, 50-12,000 A |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CS-47-14-12000-RC
Eaton Current Transformers