CS-6XX Series Information
| Manufacturer Part Number | CS-610-75 |
|---|---|
| Manufacturer | Greystone Energy Systems |
| Product Series | CS-6XX |
| Family Series | Greystone Energy Systems Protection Relays, CS-6XX Series |
| Description | MINI CURRENT SWITCH, 0.75 to 75 Amps, 50/60 Hz |
| Enclosure | Solid Core |
| Power Supply | Self Powered |
| Aperture Size | 0.45 " |
| Terminals | Top |
| Output Signal | Normally Open |
| Output Rating | 0.5 A @ 30 VAC/VDC |
| Output | Solid State Mosfet |
| Response Time | 200 ms |
| Setpoint Range | 0.75-75 A |
| Status Indicator | Yes |
| Frequency | 50-60 Hz |
| Approvals | CE, cULus |
| Net Weight | 0.095 lbs |
| Gross Weight | 0.095 lbs |