CS-625
Greystone Energy Systems Protection Relays, CS-6XX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CS-625

Greystone Energy Systems Protection Relays, CS-6XX Series

CS-625

Greystone Energy Systems Protection Relays, CS-6XX Series
Solid core AC switch, Triac
MFG Item Number
CS-625
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, CS-6XX Series
Item #
CS-625
Solid core AC switch, Triac

CS-6XX Series Information

Specifications

Specifications
Manufacturer Part Number CS-625
Manufacturer Greystone Energy Systems
Product Series CS-6XX
Family Series Greystone Energy Systems Protection Relays, CS-6XX Series
Description Solid core AC switch, Triac
Enclosure Solid Core
Power Supply Self Powered
Aperture Size 0.8 "
Terminals Top
Output Signal Normally Open
Output Rating 2.5 A @ 120 VAC
Output Isolated Solid State Switch
Response Time 200 ms
Setpoint Range 1-175 A
Status Indicator No
Approvals CE, cULus
Net Weight 0.18 lbs
Gross Weight 0.18 lbs